Zoro Homepage

Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black

  • Mfr # 35YP42

  • Zoro # G9407842


product price: $78.59
/pk 6, $13.10/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Intermec EasyCoder PX4i Thermal Barcode Label Printer, Intermec EasyCoder 3400, Intermec EasyCoder 4420, Intermec EasyCoder 4400, Intermec PM43, Intermec PM43c, Intermec PM23c
Color
Black
Ink Color
Black
Length
508 ft.
Width
4-3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP42
Zoro #
G9407842
UPC #
-
Country of Origin
China

Dimensions

Length
508 ft.
Width
4-3/32"
Ribbon Length
508 ft.
Ribbon Width
4.09
Core Dia.
1"
Core Diameter
1 in

Details

Printer Series Compatibility
Intermec EasyCoder PX4i Thermal Barcode Label Printer, Intermec EasyCoder 3400, Intermec EasyCoder 4420, Intermec EasyCoder 4400, Intermec PM43, Intermec PM43c, Intermec PM23c
Color
Black
Item
Label Printer Ribbon
Ink Color
Black
Characteristics
Designed for Flat Head Applications Requiring High levels of Abrasion, Heat and Solvent Resistance, Provides Dense Dark Printed Images, Antistatic Back Coating to Extend The Life of Print Heads
Formulation
Resin
For Use With
Intermec Table Top Printer
Compatible Printer Brand
Intermec
Ribbon Material
Resin
Rolls per Case
6

Description

Label Printer Ribbon, Ribbon Material Resin, Compatible Printer Brand Intermec, Ribbon Width 4.09 in, Ribbon Length 508 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.