Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Printer Ribbon, 4-3/32" W, Black

  • Mfr # 35YP31

  • Zoro # G9407736


product price: $50.19
/pk 6, $8.37/ea

Key Features

Color
Black
Printer Series Compatibility
Intermec EasyCoder PX4i Thermal Barcode Label Printer, Intermec EasyCoder 3400, Intermec EasyCoder 4420, Intermec EasyCoder 4400, Intermec PM43, Intermec PM43c, Intermec PM23c
Ink Color
Black
Width
4-3/32"
Length
508 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP31
Zoro #
G9407736
UPC #
-
Country of Origin
China

Dimensions

Width
4-3/32"
Length
508 ft.
Ribbon Width
4.09
Ribbon Length
508 ft.
Core Dia.
1"
Core Diameter
1 in

Details

Color
Black
Printer Series Compatibility
Intermec EasyCoder PX4i Thermal Barcode Label Printer, Intermec EasyCoder 3400, Intermec EasyCoder 4420, Intermec EasyCoder 4400, Intermec PM43, Intermec PM43c, Intermec PM23c
Item
Label Printer Ribbon
Ink Color
Black
For Use With
Intermec Table Top Printer
Formulation
Wax
Characteristics
Mainstream, General-Purpose Applications Up to 8 ips, Antistatic Back Coating Formulation to Extend The Life of Print Heads
Compatible Printer Brand
Intermec
Rolls per Case
6
Ribbon Material
Wax

Description

Label Printer Ribbon, Ribbon Material Wax, Compatible Printer Brand Intermec, Ribbon Width 4.09 in, Ribbon Length 509 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.