Zoro Homepage

Label Printer Ribbon, 5-63/64" W, 1476 ft. L

  • Mfr # 35YP30

  • Zoro # G9407727


product price: $138.99
/pk 6, $23.17/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
Color
Black
Ink Color
Black
Length
1476 ft.
Width
5-63/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP30
Zoro #
G9407727
UPC #
-
Country of Origin
China

Dimensions

Length
1476 ft.
Width
5-63/64"
Ribbon Width
5.98
Ribbon Length
1476 ft.
Core Dia.
1"
Core Diameter
1 in

Details

Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
Color
Black
Item
Label Printer Ribbon
Ink Color
Black
Characteristics
Mainstream, General-Purpose Applications Up to 8 ips, Antistatic Back Coating Formulation to Extend The Life of Print Heads
Formulation
Wax
For Use With
Zebra Table Top Printer
Ribbon Material
Wax
Rolls per Case
6
Compatible Printer Brand
Zebra

Description

Label Printer Ribbon, Ribbon Material Wax, Compatible Printer Brand Zebra, Ribbon Width 5.98 in, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.