Label, Safety, 3-1/2 in. H, Caution, PK5
Mfr # OSL-935-5PK
Zoro # G4445640
product price: $3.69
/pk 5, $0.74/eaKey Features
Subject Matter
Safety
Language
English
Legend
Caution
Material
Polyester
Legend/Background Color
Yellow, Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSL-935-5PK
Zoro #
G4445640
UPC #
-
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
1/2 in
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Black, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.