Label, Safety, 3-1/2 in. H, English, PK5, OSL-938-5PK

  • Mfr # OSL-938-5PK

  • Zoro # G4445345


product price:  $3.69
/pk 5, $0.74/ea

Key Features

Subject Matter
Safety
Language
English
Legend
Danger Acid
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSL-938-5PK
Zoro #
G4445345
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
3/4 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
Danger Acid
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Self-Adhesive
Yes
Header
Danger
Header Background Color
Red
Legend Color
Black
Background Color
White
Shape
Rectangle
Header Legend Color
White
Legend Style
Text
No. of Labels
5
Laminated
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend Style
Text
Printed Language
English
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Style
Adhesive
UV Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
Adhesive Style
Permanent
Chemical Resistant
Yes
Graffiti Resistant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Shape
Horizontal Rectangle
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Acid
Sign Header Text Color
White
Maximum Service Temperature
300 Degrees F
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Door, Equipment, Wall
Sign Material
Polyester
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.