Zoro Homepage

Label, Safety, 3-1/2 in. H, English, PK5, OSL-940-5PK

  • Mfr # OSL-940-5PK

  • Zoro # G4445266


product price: $3.19
/pk 5, $0.64/ea

Key Features

Subject Matter
Safety
Language
English
Legend
Danger Flammable No Smoking, Sparks, or Open Flames.
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL-940-5PK
Zoro #
G4445266
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
1/2 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
Danger Flammable No Smoking, Sparks, or Open Flames.
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Legend Style
Symbol and Text
Header
Danger
Self-Adhesive
Yes
Shape
Rectangle
Background Color
White
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
No. of Labels
5
Laminated
Yes
Header Background Color
Red
Header Legend Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Symbol and Text
Printed Language
English
Sign Legend
Flammable
Maximum Service Temperature
300 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Header Pictogram ID
PPIC-61
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Red
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Mirror Print
No
Sign Legend Text Color
Black
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Door, Equipment, Wall
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Adhesive Style
Permanent
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.