Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Direct Thermal Paper, PK16

  • Mfr # 22D109

  • Zoro # G6114281


product price: $134.99
/pk 16, $8.44/ea
Free Shipping & Returns

Key Features

Material
Direct Thermal Paper
Width
4"
Height
6"
Standards
Meet and Surpass ANCI Grade C
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22D109
Zoro #
G6114281
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
6"
Length
6"
Core Dia.
1 in
Label Height
6 in
Label Width
4 in
Core Diameter
1 in

Details

Material
Direct Thermal Paper
Standards
Meet and Surpass ANCI Grade C
Color
White
Legend
No Legend
Background Color
White
Application
Shipping Label
Tape Format
Die Cut - Tag
Label Type
Direct Thermal
Printer Series Compatibility
Thermal Transfer Printer
Temp. Range
-4 Degrees to 176 Degrees F, Min Application Temp: 32
For Use With
Direct Thermal Printer
Adhesive
Yes
Item
Printer Label
Labels per Roll
250
Label Material
Direct Thermal Paper
Label Color
White
For Print Method
Direct Thermal
Rolls per Case
16
Printer Compatibility
Mobile Label Printer

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Mobile Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Core Dia. 1 in, Labels per Roll 250, Rolls per Case 16, Label Material Direct Thermal Paper, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.