Label, White, Thermal Transfer Paper, PK4
Mfr # 22D094
Zoro # G7489851
product price: $75.79
/pk 4, $18.95/ea
Free Shipping & Returns
Key Features
Material
Thermal Transfer Paper
Width
4"
Height
6"
Standards
Meet and Surpass ANCI Grade C
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22D094
Zoro #
G7489851
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Height
6"
Length
6"
Core Dia.
3 in
Label Height
6 in
Label Width
4 in
Core Diameter
3 in
Details
Material
Thermal Transfer Paper
Standards
Meet and Surpass ANCI Grade C
Color
White
Legend
No Legend
Background Color
White
Temp. Range
-4 Degrees to 176 Degrees F, Min Application Temp: 32
Labels per Roll
1,000
Tape Format
Die Cut - Tag
For Use With
Wax/Resin Ribbon, Thermal Transfer Printer
Item
Printer Label
Printer Series Compatibility
Wax/Resin Ribbon, Thermal Transfer Printers
Adhesive
Yes
Application
Shipping Label
For Print Method
Thermal Transfer
Label Color
White
Rolls per Case
4
Printer Compatibility
Industrial Label Printer
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.