Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labeling Tape, Yellow, Matte, PK3

  • Mfr # GRAING-T35-2

  • Zoro # G814644879


product price: $32.19
/pk 3, $10.73/ea

Key Features

Application
Asset Tracking, Facility Identification, Floor Marking, Laboratory Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Label Color
Yellow
Label Material
Kraft Flatback
Label Finish
Matte
Resistance Properties
Alcohol-Resistant, Oil-Resistant, Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-T35-2
Zoro #
G814644879
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Roll Length
60 yd
Label Thickness
6.3 mil

Details

Item
Laboratory Labeling Tape
Application
Asset Tracking, Facility Identification, Floor Marking, Laboratory Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Label Color
Yellow
Label Material
Kraft Flatback
Label Finish
Matte
Resistance Properties
Alcohol-Resistant, Oil-Resistant, Water-Resistant
Adhesive Properties
Removable and Repositionable Adhesive
Standards
FDA 21 CFR 175.105
Material Properties
Autoclavable, Latex-Free, Solvent-Free, Writeable
Minimum Service Temperature
-10 Degrees F
Maximum Service Temperature
250 Degrees F
Product Type
Labeling Tape

Description

Labeling Tape,Yellow,Matte,PK3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.