Zoro Homepage

Laboratory Bench Oven, 7.0 cu. Ft, 230V

  • Mfr # 5DNY7

  • Zoro # G3334969


product price: $3,368.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
35 1/2 in
Overall Height
24 in
Overall Width
33 in
Convection Type
Forced Air
Capacity
7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNY7
Zoro #
G3334969
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
35 1/2 in
Overall Height
24 in
Overall Width
33 in
Chamber Width
25.5 in
Manufacturers Warranty Length
18 mo
Chamber Depth
24 in
Inside Usable Dimensions
25-1/2" W x 20" H x 24" D
Overall Dimensions
33" W x 24" H x 35-1/2" D
Chamber Height
19.75 in
Interior Width
25 1/2 in
Interior Height
20 in
Interior Depth
24 in

Description

Laboratory Bench Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 150 Degrees , Temp. Range (F) 25 Degrees to 300 Degrees , Overall Height 24 in, Overall Width 33 in, Overall Depth 35 1/2 in, Temp. Accuracy +/-1, Chamber Height 19.75 in, Chamber Width 25.5 in, Chamber Depth 24 in, Amps 9.2 A, Hz 50/60, Voltage 230V AC, Watts 1,050 W, Capacity (Cu.-Ft.) 7, Capacity (ML) 198,000, Programmable Yes, Temp. Recovery Time 4 to 6 min, Temp. Uniformity +/-2.5/2 Degrees C @ 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.