Zoro Homepage

Laboratory Bench Oven, 7.0 cu. Ft, 230V

  • Mfr # 5DNY9

  • Zoro # G3334950


product price: $3,712.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
35 1/2 in
Overall Height
24 in
Overall Width
33 in
Convection Type
Forced Air
Capacity
7 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DNY9
Zoro #
G3334950
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
35 1/2 in
Overall Height
24 in
Overall Width
33 in
Manufacturers Warranty Length
18 mo
Chamber Width
24 in
Chamber Height
19.75 in
Overall Dimensions
33 x 24 x 35.5
Chamber Depth
24 in
Inside Usable Dimensions
25.5 x 20 x 24"
Interior Depth
24 in
Interior Height
20 in
Interior Width
25 1/2 in

Details

Item
Laboratory Bench Oven
Convection Type
Forced Air
Capacity
7 cu ft
Volume
7 cu ft
Wattage
1,050 W
Voltage
230V AC
Standards
ASTM C117, ASTM C127, ASTM C131, ASTM C136, ASTM C535, ASTM C88, ASTM D113, ASTM D1140, ASTM D1557, ASTM D1883, ASTM D2041, ASTM D2216, ASTM D2435, ASTM D2937, ASTM D3282, ASTM D422, ASTM D4253, ASTM D4318, ASTM D4373, ASTM D4546, ASTM D4644, ASTM D4829, ASTM D4867, ASTM D4914, ASTM D4943, ASTM D5102, ASTM D5333, ASTM D558, ASTM D560, ASTM D6473, ASTM D6925, ASTM D698, ASTM D7263, ASTM D854
Programmable
Yes
Temp. Range
Ambient to149 Degrees C
Temp. Uniformity
+/-2.5/2 Degrees C @ 100 Degrees C, +/-3.5/4 Degrees C @ 200 Degrees C
Temp. Recovery Time
2 to 4 min
Preheat Time
8 to 32 min
Temp. Accuracy
+/-1
Temp. Range (C)
0 Degrees to 149 Degrees
Power Requirement
230V, 50/60 Hz
Housing Material
Steel
Capacity (Cu.-Ft.)
7
Watts
1,920 W
Temp. Range (F)
25 Degrees to 300 Degrees
Capacity (ML)
198,000
Number of Shelves
2
Amps
16 A
Hz
50/60
Power Consumption
1110 Watts Minimum
Number of Doors
2
Includes
6 ft Power Cord
Special Features
Digital Temperature Control
Shelf Capacity
80 lb
Door Material
Steel
Chamber Material
Stainless Steel
Product Type
Lab Bench Oven
Display Type
Digital
Temperature Uniformity
+/-2.5/2 Degrees C @ 100 Degrees C, +/-3.5/4 Degrees C @ 200 Degrees C
Color
Bronze
Current
16 A
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Frequency
50/60 Hz
Maximum Number of Shelves
11
Maximum Load Capacity per Shelf
80 lb
Interior Material
Aluminized Steel
Temperature Setting - Maximum
148 Degrees C
Number of Shelves Included
2
Temperature Setting - Minimum
-4 Degrees C
Control Type
Touch Screen
Shelf Adjustability
Adjustable
Housing Finish
Powder Coated

Description

Laboratory Bench Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 149 Degrees , Temp. Range (F) 25 Degrees to 300 Degrees , Overall Height 24 in, Overall Width 33 in, Overall Depth 35 1/2 in, Temp. Accuracy +/-1, Chamber Height 19.75 in, Chamber Width 24 in, Chamber Depth 24 in, Amps 16 A, Hz 50/60, Voltage 230V AC, Watts 1,920 W, Capacity (Cu.-Ft.) 7, Capacity (ML) 198,000, Programmable Yes, Temp. Recovery Time 2 to 4 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.