Shop ZORO SELECT
See all product information
Create Account
Laboratory Jar, Amber, 90 mm H, PK24
- Mfr # 272208
- Zoro # G206629248
product price:Â
$
75.69
/pk of 24, $3.15/ea
Key Features
Shape
Straight Side Round
Labware Body Color
Amber
Screw Closure Size
70-400 mm
Labware Closure Liner Material
PTFE
Labware Capacity - English
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272208
- Zoro #
- G206629248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 70-400 mm
- Labware Screw Closure Size
- 70-400 mm
- Body Diameter - Metric
- 73 mm
- Overall Height - Metric
- 90 mm
- Mouth Size
- Wide
Description
Straight Side Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Material Glass, Screw Closure Size 70-400 mm, Closure Type Screw On, Body Color Amber, Basic Material Glass, Shape Straight Side Round, Glassware Class A, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.