Zoro Homepage

Laboratory Spatula, 17.2cmL, 1.3cm W, PK100

  • Mfr # 0626420

  • Zoro # G310080416


product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Sterilization Method
Gamma Irradiation
Product Type
Spatula
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626420
Zoro #
G310080416
UPC #
-
Country of Origin
United Kingdom

Dimensions

Handle Length - Metric
13.2 cm
Blade Length - Metric
4 cm
Blade Width - Metric
1.3 cm
Overall Width - Metric
1.3 cm
Overall Length - Metric
17.2 cm

Details

Item
Laboratory Spatula
Material
Polystyrene
Color
White
Sterilization Method
Gamma Irradiation
Product Type
Spatula
Coating
Uncoated
Number of Functional Sides
1
Features
BSE/TSE Free
Autoclavable
No
Sterile/Non-Sterile
Sterile
Standards
EC Regulations, EU Regulations, FDA Compliant, ISO Class 8 (Class 100,000) Cleanroom

Description

Laboratory Spatula, Product Type Spatula, Material Polystyrene, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Sterile, Sterilization Method Gamma Irradiation, Material Grade Not Applicable, Color White, Autoclavable No, Coating Uncoated, Standards EC Regulations, EU Regulations, FDA Compliant, ISO Class 8 (Class 100,000) Cleanroom, Overall Length - Metric 17.2 cm, Overall Width - Metric 1.3 cm, Handle Length - Metric 13.2 cm, Capacity - Metric Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.