Laboratory Spatula, 17.5cmL, 1.3cm W, PK100
Mfr # 0626421
Zoro # G510080421
product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Color
White
Autoclavable
No
Overall Length - Metric
17.5 cm
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0626421
Zoro #
G510080421
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length - Metric
17.5 cm
Blade Width - Metric
1.3 cm
Handle Length - Metric
13.5 cm
Overall Width - Metric
1.3 cm
Blade Length - Metric
4 cm
Details
Item
Laboratory Spatula
Material
Polystyrene
Color
White
Autoclavable
No
Sterile/Non-Sterile
Sterile
Standards
EC Regulations, EU Regulations, FDA Compliant, ISO Class 8 (Class 100,000) Cleanroom
Product Type
Spatula
Features
BSE/TSE Free
Coating
Uncoated
Sterilization Method
Gamma Irradiation
Number of Functional Sides
1
Capacity - Metric
2 mL
Capacity - Imperial
67/1000 fl oz
Description
Laboratory Spatula, Product Type Spatula, Material Polystyrene, Capacity - Imperial 67/1000 fl oz, Sterile/Non-Sterile Sterile, Sterilization Method Gamma Irradiation, Material Grade Not Applicable, Color White, Autoclavable No, Coating Uncoated, Standards EC Regulations, EU Regulations, FDA Compliant, ISO Class 8 (Class 100,000) Cleanroom, Overall Length - Metric 17.5 cm, Overall Width - Metric 1.3 cm, Handle Length - Metric 13.5 cm, Capacity - Metric 2 mL, Blade Width - Metric 1.3 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.