Zoro Homepage

Laboratory Spatula, 17cm L, 0.4 cm W, PK100

  • Mfr # 0626422

  • Zoro # G210080424


product price: $242.99
/pk 100, $2.43/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Blade Width - Metric
0.4 cm
Standards
EC Regulations, EU Regulations, FDA Compliant, ISO Class 8 (Class 100,000) Cleanroom
Overall Width - Metric
0.4 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626422
Zoro #
G210080424
UPC #
-
Country of Origin
United Kingdom

Dimensions

Blade Width - Metric
0.4 cm
Overall Width - Metric
0.4 cm
Overall Length - Metric
17 cm
Blade Length - Metric
4 cm
Handle Length - Metric
13 cm

Details

Item
Laboratory Spatula
Material
Polystyrene
Color
White
Standards
EC Regulations, EU Regulations, FDA Compliant, ISO Class 8 (Class 100,000) Cleanroom
Features
BSE/TSE Free
Capacity - Metric
0.3 mL
Product Type
Spatula
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation
Capacity - Imperial
1/100 fl oz
Autoclavable
No
Number of Functional Sides
1
Coating
Uncoated

Description

Laboratory Spatula, Product Type Spatula, Material Polystyrene, Capacity - Imperial 1/100 fl oz, Sterile/Non-Sterile Sterile, Sterilization Method Gamma Irradiation, Material Grade Not Applicable, Color White, Autoclavable No, Coating Uncoated, Standards EC Regulations, EU Regulations, FDA Compliant, ISO Class 8 (Class 100,000) Cleanroom, Overall Length - Metric 17 cm, Overall Width - Metric 0.4 cm, Handle Length - Metric 13 cm, Capacity - Metric 0.3 mL, Blade Width - Metric 0.4 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.