Zoro Homepage

Laboratory Spatula, 2.54 cm L, Green

  • Mfr # 0636910

  • Zoro # G610080888


product price: $50.19
/ea

Key Features

Material
Stainless Steel
Color
Green
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Number of Functional Sides
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0636910
Zoro #
G610080888
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length - Metric
2.54 cm

Details

Item
Laboratory Spatula
Material
Stainless Steel
Color
Green
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Number of Functional Sides
2
Product Type
Spatula
Coating
PTFE

Description

Laboratory Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Green, Autoclavable No, Coating PTFE, Standards Not Applicable, Overall Length - Metric 2.54 cm, Capacity - Metric Not Applicable, Handle Diameter - Metric Not Applicable, Features Not Applicable, Number of Functional Sides 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.