Ladder Cart 800 lb. Capacity, 51-1/2"L x 22"W x 69-1/2"H

  • Mfr # 50061

  • Zoro # G5579977


product price: $2,999.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
69 1/2 in
Overall Length
51 1/2 in
Overall Width
22 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50061
Zoro #
G5579977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
69 1/2 in
Overall Length
51 1/2 in
Overall Width
22 in
Shelf Length
35 in, 36 in, 41 in
Shelf Width
22 in
Top Shelf Height
38 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in, 1 in, 1 in
Caster Wheel Dia.
5 in
Shelf LxW
"35", 36", 41"x22""
Overall LxWxH
51-1/2 in x 22 in x 69-1/2 in
Bottom Shelf Lip Height
1 in

Details

Material
Aluminum
Color
Silver
Load Capacity
800 lb
Item
Corrosion-Resistant Vertical-Access Utility Cart
Wheel Type
Rubber
Handle Type
Raised
Number of Shelves
2
Distance Between Shelves
12 5/8 in
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Rubber
Utility Cart Item
Ladder Cart
Utility Cart Shelf Style
Lipped
Handle
Continuous Grip
Finish
Unfinished
Distance Between Middle and Bottom Shelf
12 5/8 in
Distance Between Top and Middle Shelf
12 5/8 in
Gauge
12 ga
Assembled/Unassembled
Assembled
Method of Construction
Welded
Caster Wheel/Tread Material
Polyolefin
Quiet Performance Features
Polyurethane Tread Wheels
Caster Brake Type
No Brake Included
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Vertical-Access Utility Cart, Load Capacity 800 lb, Shelf Length 35 in, 36 in, 41 in, Shelf Width 22 in, Number of Shelves 2, Lip Style 4-Sided Lipped, Top Shelf Height 38 in, Distance Between Shelves 13 in, Method of Construction Welded, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.