Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder Hook, Vinyl, 5/16 in. H

  • Mfr # 49GV55

  • Zoro # G6127725


product price: $1.75
/ea
Sold in multiples of 2 for $3.50

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Working Load Limit
20 lb
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49GV55
Zoro #
G6127725
UPC #
190735946756
Country of Origin
China

Dimensions

Hook Height
7 1/2 in
Base Dia.
1/4 in
Thread Length
1 1/4 in
Hook Base Width
1 in
Depth
7 5/8 in
Thread Size
5/16 in
Overall Depth
2 in
Hook Inside Height
1 5/8 in
Overall Height
7 11/16 in
Overall Width
1/4 in
For Surface Thickness - Maximum
1/4 in
Shaft Diameter
1/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Working Load Limit
20 lb
Points per Hook
1
Number of Hooks
1
Hook Finish
Natural
Projection
7 1/2 in
Color
Gray
Finish
Vinyl
Basic Hook Material
Aluminum
Points Per Hook
1
Mounting
Screw-In
Weight
0.14 lb
Hardware
Included
Hook Type
Hook
Item
Ladder Hook
Material
Steel
For Use With
Bicycles
For Location
Garage, Warehouse
Base Shape
No Base
Count
1
Weight Capacity
30 lb
Hooks per Base
1
Product Type
Ladder Hook
Includes Hardware
Hardware Not Included

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Natural, Working Load Limit 20 lb, Hook Height 7 1/2 in, Projection 7 1/2 in, Gray, Thread Size 5/16 in, Weight 0.14 lb, Thread Length 1 1/4 in, Includes Not Applicable, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.