Zoro Homepage

Ladder Hook, Vinyl, 5/16 in. H

  • Mfr # 49GV56

  • Zoro # G6127716


product price: $2.35
/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Working Load Limit
20 lb
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49GV56
Zoro #
G6127716
UPC #
190735946749
Country of Origin
China

Dimensions

Hook Height
4 in
Base Dia.
1/4 in
Depth
7 in
Hook Base Width
1/4 in
Thread Length
1 3/8 in
Thread Size
5/16 in
Hook Inside Width
3 5/8 in
Hook Inside Height
1 in
Overall Depth
4 1/8 in
Overall Height
7 in
Shaft Diameter
1/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Working Load Limit
20 lb
Points per Hook
1
Number of Hooks
1
Hook Finish
Vinyl
Projection
5 5/8 in
Color
Gray
Material
Steel
Hardware
Not included
Item
Ladder Hook
Mounting
Screw-In
Finish
Vinyl
Basic Hook Material
Steel
Weight
0.194 lb
Points Per Hook
1
Hook Type
Hook
For Use With
Brooms, Cords, Cork Boards, Keys, String Lights
For Materials
Wood
Weight Capacity
20 lb
Product Type
Ladder Hook
Count
1
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Hooks per Base
1
Base Shape
No Base
Includes Hardware
Hardware Not Included
Thread Type
Standard
Ligature Resistance
Not Ligature Resistant

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Vinyl, Working Load Limit 20 lb, Hook Height 4 in, Hook Base Width 1/4 in, Projection 5 5/8 in, Gray, Base Dia. 1/4 in, Depth 7 in, Thread Size 5/16 in, Weight 0.194 lb, Thread Length 1 3/8 in, Includes Not Applicable, Mounting Screw-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.