Lag Bolts, 6in.L, 7/8in.W, 7/8in.H, Steel
Mfr # 29NH37
Zoro # G9052127
product price: $5.45
/eaKey Features
Width
27/32 in
Height
5/16 in
Includes
1 per bag, 50 per carton, 6"L
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29NH37
Zoro #
G9052127
UPC #
190735438923
Country of Origin
China
Dimensions
Width
27/32 in
Height
5/16 in
Dimensions
6 in L x 27/32 in W x 5/16 in H
Length
6 in
For Parking Curb Length
22 in, 36 in, 48 in, 72 in
Details
Item
Lag Bolts
Includes
1 per bag, 50 per carton, 6"L
Material
Steel
Color
Silver
For Use With
29NH38, 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
Compatible with Manufacturer Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
Compatible Manufacturer Part Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
Compatible Manufacturer Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
For Use With Mfr. Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
Product Type
Lag Bolts
Installation Surface
Concrete
Weight
0.23 lb
For Use With Product Type
Parking Curb, Speed Bump
Compatible with Manufacturer Model No.
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
Compatible with Mfr. Model No.
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
For Use with Mfr Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
Compatible Pump Manufacturer Part Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
Compatible Mfr. Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A
Description
Lag Bolt, Product Type Lag Bolt, For Use With Product Type Parking Curb Stops, Speed Bumbs, Color Silver, Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, 8RX45A, Compatible with Series Not Applicable, Coverage Area Not Applicable, Height 5/16 in, Installation Surface Concrete, Length 6 in, Material Steel, Outside Diameter Not Applicable, Standards Not Applicable, Weight 0.23 lb, Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.