Zoro Homepage

Lag Bolts, Steel, Silver

  • Mfr # COMBO 3

  • Zoro # G7638080


product price: $8.29
/ea

Key Features

Color
Silver
Material
Steel
For Use With
29NH38, 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
Size
6 in L x 27/32 in W x 5/16 in H
Compatible with Manufacturer Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMBO 3
Zoro #
G7638080
UPC #
190735438923
Country of Origin
China

Dimensions

Size
6 in L x 27/32 in W x 5/16 in H

Details

Item
Lag Bolts
Color
Silver
Material
Steel
For Use With
29NH38, 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
Compatible with Manufacturer Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
Compatible Manufacturer Part Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
Compatible Manufacturer Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
Compatible with Manufacturer Model No.
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
Compatible with Mfr. Model No.
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
For Use with Mfr Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
For Use With Mfr. Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
Compatible Pump Manufacturer Part Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
Compatible Mfr. Model Number
29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42

Description

Lag Bolts, Color Silver, Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, Material Steel, Compatible with Grainger Part Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.