Lag Screw, 1/2 in, 3 in, Steel, Black Oxide Hex Hex Drive, 100 PK

  • Mfr # 5048LB

  • Zoro # G4960022


product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5048LB
Zoro #
G4960022
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/2 in
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Black Oxide
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Head Type
Hex
Head Style
Hex

Description

Hex Head Lag Screws,1/2x3 Hex LA,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products