Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK

  • Mfr # U51900.050.0500

  • Zoro # G2860392


product price:  $13.89
/pk 5, $2.78/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51900.050.0500
Zoro #
G2860392
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/2 in
Fastener Length
5 in
Drive Size
3/4 in
Hex Size
3/4 in
Thread Size
1/2"-6
Head Height
0.344 in
Head Width
0.515 in
Minimum Thread Length
2 41/64 in
Maximum Head Width
3/4 in
Minimum Head Width
23/32 in
Minimum Head Height
3 1/64 in
Maximum Head Height
3 41/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Grade
1135
Meets/Exceeds
ASME B18.2.1
Pack Size
Small
Head Style
Hex
Type
Hex Head Lag Screw
Dimensional Standards
ASME B18.2.1
Threads per Inch
6
Thread Fit
2A
Tip Type
Pointed
Material Quality Standards
ASTM F593
Material Grade/Class
18-8

Description

Hex Head Lag Screw, Material Stainless Steel, Finish Plain, Screw Size 1/2 In., Fastener Length 5 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 2 41/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products