Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 1/2 in, 6 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK
- Mfr # U51900.050.0600
- Zoro # G3157077
product price:Â
$
17.29
/pk of 5, $3.46/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51900.050.0600
- Zoro #
- G3157077
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Meets/Exceeds
- ASME B18.2.1
- Grade
- 1135
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Lag Screw
- Thread Fit
- 2A
- Threads per Inch
- 6
- Head Style
- Hex
- Pack Size
- Small
- Tip Type
- Pointed
- Material Quality Standards
- ASTM F593
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Screw Size
- 1/2 in
- Fastener Length
- 6 in
- Drive Size
- 3/4 in
- Hex Size
- 3/4 in
- Thread Size
- 1/2"-6
- Maximum Head Width
- 55/64 in
- Minimum Thread Length
- 3 1/2 in
- Head Height
- 0.344 in
- Head Width
- 0.515 in
- Minimum Head Width
- 3/4 in
- Maximum Head Height
- 3 41/64 in
- Minimum Head Height
- 3 1/64 in
Description
Hex Head Lag Screw, Material Stainless Steel, Finish Plain, Screw Size 1/2 in, Fastener Length 6 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 3 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.