Lag Screw, 1/2 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK

  • Mfr # U08450.050.0800

  • Zoro # G3302074


product price:  $22.19
/pk 25, $0.89/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
3/4 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08450.050.0800
Zoro #
G3302074
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/2 in
Fastener Length
8 in
Drive Size
3/4 in
Hex Size
3/4 in
Thread Size
1/2"-6
Head Height
0.344 in
Head Width
0.515 in
Maximum Head Width
33/64 in
Minimum Head Height
19/64 in
Maximum Head Height
11/32 in
Minimum Thread Length
4 51/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI/ASME B18.2.1
Grade
2
Meets/Exceeds
ANSI/ASME B18.2.1
Material Grade/Class
Grade 2
Head Style
Hex
Thread Fit
2A
Pack Size
Small
Type
Hex Head Lag Screw
Dimensional Standards
ASME B18.2.1
Tip Type
Pointed
Threads per Inch
6

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 1/2 in, Fastener Length 8 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 4 51/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.