
Lag Screw, 1/4 in, 1 in, Zinc Plated Hex Hex Drive, 50 PK
Mfr # 14SLS
Zoro # G4798085
product price: $22.99
/pk 50, $0.46/eaKey Features
Hex Drive
System of Measurement
Inch
Fastener Length
1 in
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14SLS
Zoro #
G4798085
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Description
Hex Head Lag Screws, 1/4X1 SHORT L,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.