
Lag Screw, 1/4 in, 2-1/2 in, Steel, Galvanized Hex Hex Drive, 625 PK
Mfr # 1440LFG
Zoro # G4955439
product price: $262.99
/pk 625, $0.42/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Standards
ASME 18.2.1, IFI-111 (2002)
Meets/Exceeds
ASME 18.2.1, IFI-111 (2002)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440LFG
Zoro #
G4955439
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Standards
ASME 18.2.1, IFI-111 (2002)
Meets/Exceeds
ASME 18.2.1, IFI-111 (2002)
Grade
Grade 2
SAE or Metric
SAE
Head Type
Flange
Head Style
Hex
Description
Hex Head Lag Screws,1/4x2 1/2 HE,Package Quantity 625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.