Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 500 PK
- Mfr # 1448L
- Zoro # G4960731
product price:Â
$
73.79
/pk of 500, $0.15/ea
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.1
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1448L
- Zoro #
- G4960731
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Head Type
- Hex
- Meets/Exceeds
- ASME B18.2.1
- Head Style
- Hex
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 3 in
Description
Hex Head Lag Screws,1/4x3 Hex LA,Package Quantity 500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.