Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK

  • Mfr # U08280.025.0400

  • Zoro # G3414774


product price:  $13.79
/pk 100, $0.14/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08280.025.0400
Zoro #
G3414774
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in
Fastener Length
4 in
Drive Size
7/16 in
Hex Size
7/16 in
Thread Size
1/4"-10
Head Height
0.172 in
Head Width
0.26 in
Minimum Thread Length
2 13/32 in
Maximum Head Width
17/64 in
Maximum Head Height
11/64 in
Minimum Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Grade
2
Head Style
Hex
Type
Hex Head Lag Screw
Dimensional Standards
ASME B18.2.1
Material Grade/Class
Grade 2
Pack Size
Small
Threads per Inch
10
Thread Fit
2A
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 1/4 in, Fastener Length 4 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 2 13/32 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.