Zoro Homepage

Lag Screw, 1/4 in, 5 in, Steel, Plain Hex 500 PK

  • Mfr # 1480LAEP

  • Zoro # G7240640


product price: $125.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
5 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480LAEP
Zoro #
G7240640
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Fastener Length
5 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Lag Screw
Head Style
Hex

Description

EyeBolts,1/4x5 ACOUSTICAL Eye LA,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.