Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK
- Mfr # 1496L188
- Zoro # G4953199
product price:Â
$
97.39
/pk of 100, $0.97/ea
Key Features
Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.2.1
Head Type
Hex
Meets/Exceeds
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1496L188
- Zoro #
- G4953199
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 6 in
Details
- System of Measurement
- Inch
- Drive
- Hex
- Material
- 18-8 Stainless Steel
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Head Type
- Hex
- Meets/Exceeds
- ASME B18.2.1
- Grade
- 18-8
- Head Style
- Hex
Description
Hex Head Lag Screws,1/4x6 Hex LA,Package Quantity 100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.