
Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 300 PK
Mfr # 1496L
Zoro # G4961273
product price:Â $102.99
/pk 300, $0.34/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.1
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1496L
Zoro #
G4961273
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
6 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Standards
ASME B18.2.1
Head Type
Hex
Meets/Exceeds
ASME B18.2.1
Head Style
Hex
Description
Hex Head Lag Screws,1/4x6 Hex LA,Package Quantity 300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.