Lag Screw, 3/4 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK

  • Mfr # U08450.075.1000

  • Zoro # G9683021


product price: $68.19
/pk 5, $13.64/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
1-1/8 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08450.075.1000
Zoro #
G9683021
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/4 in
Fastener Length
10 in
Drive Size
1-1/8 in
Hex Size
1 1/8 in
Thread Size
3/4"-4.5
Head Height
0.5 in
Maximum Head Width
49/64 in
Head Width
0.768 in
Maximum Head Height
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Grade
2
Type
Hex Head Lag Screw
Pack Size
Small
Material Grade/Class
Grade 2
Thread Fit
2A
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 3/4 in, Fastener Length 10 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1 1/8 in, Head Height 0.5 in, Head Style Hex, Head Width 0.768 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products