Zoro Homepage

Lag Screw, 3/8 in, 2 in, Steel, Galvanized Hex Hex Drive, 200 PK

  • Mfr # 3732LG

  • Zoro # G4961641


product price: $73.29
/pk 200, $0.37/ea

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.1
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732LG
Zoro #
G4961641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Standards
ASME B18.2.1
Head Type
Hex
Meets/Exceeds
ASME B18.2.1
Head Style
Hex

Description

Hex Head Lag Screws,3/8x2 Hex LA,Package Quantity 200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.