Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK

  • Mfr # 3732L

  • Zoro # G4961212


product price:  $101.99
/pk 300, $0.34/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732L
Zoro #
G4961212
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Head Type
Hex
Head Style
Hex

Description

Hex Head Lag Screws,3/8x2 Hex LA,Package Quantity 300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.