
Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, Hex Hex Drive, 50 PK
Mfr # 3764L188
Zoro # G4958455
product price:Â $67.15
/pk 50, $1.34/eaKey Features
Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3764L188
Zoro #
G4958455
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8 in
Fastener Length
4 in
Details
System of Measurement
Inch
Drive
Hex
Material
18-8 Stainless Steel
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Head Type
Hex
Grade
18-8
Head Style
Hex
Description
Hex Head Lag Screws,3/8x4 Hex LAG,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.