Lag Screw, 3/8 in, 7 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK

  • Mfr # U08450.037.0700

  • Zoro # G2515511


product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
9/16 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08450.037.0700
Zoro #
G2515511
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in
Fastener Length
7 in
Drive Size
9/16 in
Hex Size
9/16 in
Thread Size
3/8"-7
Head Height
0.25 in
Head Width
0.388 in
Maximum Head Width
25/64 in
Minimum Thread Length
4 59/64 in
Maximum Head Height
1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI/ASME B18.2.1
Grade
2
Meets/Exceeds
ANSI/ASME B18.2.1
Head Style
Hex
Material Grade/Class
Grade 2
Thread Fit
2A
Type
Hex Head Lag Screw
Dimensional Standards
ASME B18.2.1
Threads per Inch
7
Pack Size
Small
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 3/8 in, Fastener Length 7 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 4 59/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.