
Lag Screw, 3/8 in, 8 in, Steel, Galvanized Hex Hex Drive, 50 PK
Mfr # 37128LG
Zoro # G4962490
product price: $66.15
/pk 50, $1.32/eaKey Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.1
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37128LG
Zoro #
G4962490
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8 in
Fastener Length
8 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Standards
ASME B18.2.1
Head Type
Hex
Meets/Exceeds
ASME B18.2.1
Head Style
Hex
Description
Hex Head Lag Screws,3/8x8 Hex LAG,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.