Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK

  • Mfr # U08280.031.0150

  • Zoro # G2630652


product price:  $12.59
/pk 100, $0.13/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
1/2 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08280.031.0150
Zoro #
G2630652
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
5/16 in
Fastener Length
1-1/2 in
Drive Size
1/2 in
Hex Size
1/2 in
Thread Size
5/16"-9
Head Width
0.324 in
Head Height
0.219 in
Minimum Thread Length
29/32 in
Maximum Head Width
21/64 in
Maximum Head Height
7/32 in
Minimum Head Height
3/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Grade
2
Material Grade/Class
Grade 2
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threads per Inch
9
Pack Size
Small
Type
Hex Head Lag Screw
Head Style
Hex
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 5/16 in, Fastener Length 1 1/2 in, Threads per Inch 9, Thread Style Partially Threaded, Minimum Thread Length 29/32 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products