Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK

  • Mfr # 312407LHW

  • Zoro # G5050760


product price:  $422.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312407LHW
Zoro #
G5050760
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
1-1/2 in
Head Height
.200-.230 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Lag Screw
SAE or Metric
SAE
Head Style
Hex

Description

Hex Head Lag Screws,5/16-9x1 1/,Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.