Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lag Screw, 5/16 in, 1 in, Steel, Galvanized Hex Hex Drive, 700 PK

  • Mfr # 3116LFG

  • Zoro # G4958799


product price: $350.99
/pk 700, $0.50/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Standards
ASME 18.2.1, IFI-111 (2002)
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116LFG
Zoro #
G4958799
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Standards
ASME 18.2.1, IFI-111 (2002)
Grade
Grade 2
Meets/Exceeds
ASME 18.2.1, IFI-111 (2002)
Head Type
Flange
SAE or Metric
SAE
Head Style
Hex

Description

Hex Head Lag Screws,5/16x1 Hex F,Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.