Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 5/16 in, 2-1/4 in, Steel, Zinc Plated Hex Hex Drive, 400 PK
- Mfr # 3136L
- Zoro # G4960433
product price:Â
$
133.99
/pk of 400, $0.33/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3136L
- Zoro #
- G4960433
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 5/16 in
- Fastener Length
- 2-1/4 in
Details
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Meets/Exceeds
- ASME B18.2.1
- Head Type
- Hex
- Head Style
- Hex
Description
Hex Head Lag Screws,5/16x2 1/4 H,Package Quantity 400, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.