
Lag Screw, 5/16 in, 2 in, Steel, Galvanized Hex Hex Drive, 500 PK
Mfr # 3132LFG
Zoro # G4955664
product price: $283.99
/pk 500, $0.57/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Standards
ASME 18.2.1, IFI-111 (2002)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3132LFG
Zoro #
G4955664
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16 in
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Standards
ASME 18.2.1, IFI-111 (2002)
SAE or Metric
SAE
Meets/Exceeds
ASME 18.2.1, IFI-111 (2002)
Grade
Grade 2
Head Type
Flange
Head Style
Hex
Description
Hex Head Lag Screws,5/16x2 Hex F,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.