
Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 700 PK
Mfr # 313207LHW
Zoro # G5047154
product price:Â $283.99
/pk 700, $0.41/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313207LHW
Zoro #
G5047154
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16 in
Fastener Length
2 in
Head Height
.200-.230 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Lag Screw
SAE or Metric
SAE
Head Style
Hex
Description
Hex Head Lag Screws,5/16-9x2 7/1,Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.