Lag Screw, 5/16 in, 3-1/2 in, 18-8 Stainless Steel, Hex Hex Drive, 50 PK

  • Mfr # 3156L188

  • Zoro # G4954273


product price:  $43.29
/pk 50, $0.87/ea

Key Features

Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.2.1
Grade
18-8
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3156L188
Zoro #
G4954273
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material
18-8 Stainless Steel
Item
Lag Screw
Standards
ASME B18.2.1
Grade
18-8
Head Type
Hex
Meets/Exceeds
ASME B18.2.1
Head Style
Hex

Description

Hex Head Lag Screws,5/16x3 1/2 HE,Package Quantity 50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.