Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lag Screw, 5/16 in, 5 in, Steel, Galvanized Hex Hex Drive, 150 PK

  • Mfr # 3180LG

  • Zoro # G4961614


product price: $91.19
/pk 150, $0.61/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3180LG
Zoro #
G4961614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Head Type
Hex
Head Style
Hex

Description

Hex Head Lag Screws,5/16x5 Hex L,Package Quantity 150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.