
Lag Screw, 5/8 in, 2 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK
Mfr # 6232L188
Zoro # G4956312
product price:Â $69.19
/pk 25, $2.77/eaKey Features
Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.2.1
Grade
18-8
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6232L188
Zoro #
G4956312
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/8 in
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
Hex
Material
18-8 Stainless Steel
Item
Lag Screw
Standards
ASME B18.2.1
Grade
18-8
Head Type
Hex
Meets/Exceeds
ASME B18.2.1
Head Style
Hex
Description
Hex Head Lag Screws,5/8x2 Hex LAG,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.