Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 5/8 in, 4 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK
- Mfr # 6264L188
- Zoro # G4954879
product price:Â
$
136.99
/pk of 25, $5.48/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.2.1
Grade
18-8
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6264L188
- Zoro #
- G4954879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Hex
- Material
- 18-8 Stainless Steel
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Grade
- 18-8
- Head Type
- Hex
- Meets/Exceeds
- ASME B18.2.1
- Head Style
- Hex
Dimensions
- Screw Size
- 5/8 in
- Fastener Length
- 4 in
Description
Hex Head Lag Screws,5/8x4 Hex LAG,Package Quantity 25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.