Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK
- Mfr # U08280.062.0600
- Zoro # G9189162
product price:Â
$
99.35
/pk of 25, $3.97/ea
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
15/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U08280.062.0600
- Zoro #
- G9189162
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Grade
- 2
- Meets/Exceeds
- ASME B18.2.1
- Threads per Inch
- 5
- Head Style
- Hex
- Thread Fit
- 2A
- Material Grade/Class
- Grade 2
- Dimensional Standards
- ASME B18.2.1
- Pack Size
- Small
- Type
- Hex Head Lag Screw
- Tip Type
- Pointed
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 5/8 in
- Fastener Length
- 6 in
- Drive Size
- 15/16 in
- Hex Size
- 15/16 in
- Thread Size
- 5/8"-5
- Minimum Head Width
- 1/2 in
- Minimum Thread Length
- 4 13/64 in
- Head Height
- 0.422 in
- Head Width
- 0.642 in
- Maximum Head Width
- 37/64 in
- Maximum Head Height
- 27/64 in
Description
Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 5/8 in, Fastener Length 6 in, Threads per Inch 5, Thread Style Partially Threaded, Minimum Thread Length 4 13/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 15/16 in, Head Height 0.422 in, Head Style Hex, Head Width 0.642 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.