
Lag Screw, 5/8 in, 7-1/2 in, Steel, Zinc Plated Hex Hex Drive, 30 PK
Mfr # 62120L
Zoro # G5048913
product price:Â $96.59
/pk 30, $3.22/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.1
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62120L
Zoro #
G5048913
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/8 in
Fastener Length
7-1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Standards
ASME B18.2.1
Head Type
Hex
Meets/Exceeds
ASME B18.2.1
Head Style
Hex
Description
Hex Head Lag Screws,5/8x7 1/2 Hex,Package Quantity 30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.